Shop All Spring Return Hose Reels
This Product is Discontinued
Legacy
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (Discontinued)
Mfr # L8611FZ-GRA
Zoro # G4941428
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L8611FZ-GRA
- Zoro # G4941428
- UPC # 092329586112
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 20 3/4 in |
Overall Width | 8 1/2 in |
Overall Height | 21 1/2 in |
Details
Duty Rating | Medium Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 300 psi |
Mounting | Bench and Truck, Ceiling, Floor, Wall |
Bearings | Permanently Lubricated |
Includes | Flexzilla Hose |
Hose Ends | 3/8 in (M)NPT |
Hose Material | Hybrid Polymer with polyester braid |
Item | Spring Return Hose Reel |
Max. Temp. | 140 Degrees F |
Enclosed Reel | No |
Reel Inlet | 3/8 in (F)NPT |
Seal Type | Nitrile |
Latch | Spring Loaded |
Hose Outlet | 3/8 in (M)NPT |
Swivel Material | Brass |
Drive Type - Hose Reels | Spring Return |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 1/2 in, Overall Length 20 3/4 in, Overall Width 8 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.