Shop All Spring Return Hose Reels
Legacy
Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 350 psi
Mfr # L8310
Zoro # G4941419
original price:
$258.99
20% off
new price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Polypropylene
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Housing Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L8310
- Zoro # G4941419
- UPC # 092329083109
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Overall Length | 19 1/4 in |
Overall Width | 10 1/2 in |
Overall Height | 17 1/4 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Overall Height 17 1/4 in, Overall Length 19 1/4 in, Overall Width 10 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Premier Rust Inhibitor, 5 Gal. (00305)
- TRITAN Sprocket , 60 Chain Size, 12 # of Teeth (60JA12H)
- WESTWARD Oil Pump Kit, 55 gal. Capacity, For Oils (45CT51)
- GATES PowerGrip Timing Belts, 315L050 (315L050)
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 350 psi (L8306)
- LEGACY HOSE REEL BRACKET (LML8300-W)
- LEGACY Workforce Retractable Air/Water Hose Reel, Open Face, Single Axle Arm, 1/2" x 50' (L8641)
- LEGACY Mfg. L8250FZ Hose Reel (LE334645)
- LEGACY Mfg. L8310 Levelwind Retractable Hose Reel for Air with 0.38 in. ID x 100 ft. hose (LE334646)
- LEGACY Retractable Air Hose Reel, 75 ft, 300 psi (L8306FZ)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- Legacy Spring Return Hose Reels