Shop All Spring Return Hose Reels
This Product is Discontinued
Legacy
Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 150 psi (Discontinued)
Mfr # L8345
Zoro # G1999282
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Polypropylene
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L8345
- Zoro # G1999282
- UPC # 092329083451
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 75 ft |
Overall Length | 19 1/8 in |
Overall Width | 10 5/8 in |
Overall Height | 17 1/8 in |
Reel Width | 6 7/8 in |
Hose Outside Dia. | 5/8 in |
Fitting Size | 3/4 in x 3/4 in |
Leader Hose Length | 10 ft |
Swivel Inlet Size | 3/4 in |
Mounting Hole Center to Center Width | 1 3/4 in |
Hose Fitting A Size | 3/4 in |
Swivel Inlet Thread Size | 3/4 in - 11 1/2 |
Mounting Hole Center to Center Height | 4 1/2 in |
Mount Base Height | 5 7/8 in |
Leader Hose Fitting B Size | 3/4 in |
Mount Hole Diameter | 5/16 in |
Leader Hose Fitting A Size | 3/4 in |
Swivel Outlet Size | 1/2 in |
Reel Diameter | 10 1/8 in |
Hose Fitting B Size | 3/4 in |
Overall Dimensions | 19 1/8 in L x 10 5/8 in W x 17 1/8 in H |
Mount Base Width | 2 5/8 in |
Description
Spring Return Garden Hose Reel, Garden Hoses, 140 psi, 30 psi, Hose Capacity 75 ft (1/2 in I.D.), Drive Type Spring Return, Hose Reel Type Wall Mount Hose Reel, Includes Hose Yes, No Pedestal, Speed Limited Retraction No, Corrosion-Resistant Yes, Reel Material Polypropylene, Mounting Location Ceiling, Wall, Hose Color White, Hose Cover Material PVC, Hose Tube Material PVC, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.