Shop All Desks
Legacy
Side Desk, 23" D, 72" W, 42" H, Cherry, Melamine Laminate
Mfr # LSLFSD7223CH
Zoro # G0296447
product price: $1,481.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,481.99
Free 30-Day Returns
Key Features
- Type Side Desk
- Overall Width 72"
- Overall Depth 23"
- Overall Height 42"
- Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 23" |
Overall Height | 42" |
Height | 42" |
Width | 72" |
Details
Type | Side Desk |
Item | SideToSide Lat File Desk,Legacy Stand Up |
Color | Cherry |
Material | Melamine Laminate |
Number of Drawers | 3 |
Top Material | Melamine Laminate |
Series | Legacy |
Color Top | Cherry |
Description
SideToSide Lat File Desk,Legacy Stand Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- BIGGIES SCENES Window Well Scenes-Path, 100 in wide x 60 in high (BG-WW-PTH-100)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- SEVILLE CLASSICS Mobile Desk, Rolling Height Adjustable (OFF65946B)
- Legacy Desks