Shop All Spring Return Hose Reels
Legacy
Retractable Air Hose Reel, 75 ft, 300 psi
Mfr # L8306FZ
Zoro # G010724214
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 5 ft
- Swivel Material Aluminum Die Cast
- Fasteners Included No
- Reel Color Black
- Maximum Operating Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legacy
- MFR # L8306FZ
- Zoro # G010724214
- UPC # 092329583067
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Reel Diameter | 4 1/2 in |
Overall Dimensions | 11.25 in L x 20 in W x 18.75 in H |
Details
Item | Retractable Air Hose Reel |
Swivel Material | Aluminum Die Cast |
Fasteners Included | No |
Reel Color | Black |
Maximum Operating Pressure | 300 psi |
Includes Hose Stop | Yes |
Hose End Configuration | 1/4 in MNPT |
Includes Hose | Yes |
Weight | 4 lb |
Latch Type | Spring Loaded |
Hose Capacity | 75 ft (3/8 in I.D.) |
Description
Retractable Air Hose Reel, Air, 300 psi, Hose Capacity 75 ft (3/8 in I.D.), Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 5 ft, Mounting Location Bench, Overhead, Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (1A399)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-75-WG-PA66-BK)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.90 in OD (753C)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Hex Plug (FF2138-16S)
- LEGACY HOSE REEL BRACKET (LML8300-W)
- LEGACY AIR HOSE REEL ZILLA 3/8"x50' ENCLOSD PL (LML8250FZ)
- LEGACY Workforce Retractable Air/Water Hose Reel, Open Face, Single Axle Arm, 1/2" x 50' (L8641)
- LEGACY $HOSE REEL AIR SPEEDY 3/8ID x 50PVC 1/4 (LML8650)
- LEGACY Mfg. L8310 Levelwind Retractable Hose Reel for Air with 0.38 in. ID x 100 ft. hose (LE334646)
- LEGACY Mfg. L8250FZ Hose Reel (LE334645)
- FLEXZILLA Retractable Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8305FZ)
- Legacy Spring Return Hose Reels