Shop All Quick Connect Fittings
Legacy
Quick Coupler, (M)NPT, 1/4, Aluminum
Mfr # A72426C-BG-GRA
Zoro # G1427474
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legacy
- MFR # A72426C-BG-GRA
- Zoro # G1427474
- UPC # 092329242636
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Overall Length | 2 5/16 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Aluminum, Steel, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELAIRE Air Compressor, Cast Iron, 10 HP, 120 gal. (6312H)
- NSK NSK-6203DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DDU (6203DDU)
- BESTORQ Ariens / Gravely 936056 HYDRO TRACTOR (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- PRECISION BRAND B32Hs All Stainless Worm Gear Hose Clamp, 1-9/16"-2-1/2" (35350)
- LEGACY Coupler/Plug Kit, 1/4, Steel/Aluminum (A72458C)
- LEGACY COUPLER TYPE D RED 1/4" M NPT (LMA73420D)
- LEGACY 1/2 In. Reusable Hose End Splicer (RP900500)
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- LEGACY SWIVEL CONNECTOR 3/8" M NPT X 3/8" FNPT (LMA9701-X)
- LEGACY Quick Coupler Body, (F)NPT, 1/4, Steel/Alum (A72410C-BG)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 50 (CPH441-50K)
- Legacy Quick Connect Fittings