Shop All Quick Connect Fittings
Legacy
Quick Coupler Body, (M)NPT, 1/4, Steel/Alum
Mfr # A73420D-BG
Zoro # G1093556
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legacy
- MFR # A73420D-BG
- Zoro # G1093556
- UPC # 092329131701
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 2 1/8 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Industrial, Aluminum, Steel, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX37 Gold-Ribbon Cog-Belt (AX37)
- GUARDAIR Aluminum Nozzle (80WJNA)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 16.35" OD (1604B)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- LEGACY Flexzilla Pro Reusable Hose Splicer 3/8 In. (RP901375)
- LEGACY 1/2 In. Reusable Hose End Splicer (RP900500)
- LEGACY COUPLER TYPE D RED 1/4" M NPT (LMA73420D)
- LEGACY COUPLER HI-FLOW 1/4 FNPT 1/4 BODY GREEN (LMA53416FZ)
- LEGACY Reusable End Ball Swivel - 1/4 In. Flexzilla Air (RP900250BS)
- LEGACY 1/2 In. Ends (RP901500)
- DIXON VSeries Valved, CouplerSS, 1/2", FNPTF, 1/2" (4VF4-SS)
- Legacy Hose Fittings