Shop All Quick Connect Fittings
Legacy
Quick Coupler Body, (M)NPT, 1/4, Steel/Alum
Mfr # A72420C-BG
Zoro # G0997622
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A72420C-BG
- Zoro # G0997622
- UPC # 092329006559
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 2 1/8 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Aluminum, Steel, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L330 V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (4L330)
- FESTO Push-In L-Fitting QSML-M5-6 (QSML-M5-6)
- DAYTON 6/B158 Banded V-Belt, 161-3/4" Outside Length, 4" Top Width, 6 Ribs (13W374)
- NANO Replacement element for NF0050M01 compre (E0050M01)
- LEGACY PLUG TYPE D RED 1/4" MNPT (LMA73440D-X)
- LEGACY Quick Connect Coupler, 1/4 in, 300 psi (A72410C)
- LEGACY CIPLER TYPE C 1/4" 14pc KIT (LMA72458C)
- LEGACY Reusable End Ball Swivel - 1/4 In. Flexzilla Air (RP900250BS)
- LEGACY Hose Repair Kit, Brass, 3/8 In. (A1662K-BG-GRA)
- LEGACY Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi (A71458B)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- Legacy Hose Fittings