Shop All Quick Connect Fittings
Legacy
Quick Coupler Body, (M)NPT, 1/4, Steel/Alum
Mfr # A71420B-BG
Zoro # G2144877
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A71420B-BG
- Zoro # G2144877
- UPC # 092329131121
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/4" -18 |
Overall Length | 2 1/8 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, ARO, Aluminum, Steel, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXNORD Omega E Series Tire Coupling Element, E3 Coupling, 102 mm OD, 7500 rpm Max, Urethane (7300010)
- CORNWELL TOOLS Reverse Button (RS223847)
- DAYTON B134 V-Belt, 137" Outside Length, 21/32" Top Width, 1 Ribs (3GWK1)
- D&D 58" Outside Length, 1" Top Width, 10 Ribs (580J10)
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- LEGACY Legacy Mfg. Co. Rp900375Bs Reusable End Ball Swiv (RP900375BS)
- LEGACY Coupler Plug, (F)NPT, 1/4, Aluminum (A72430C-BG)
- LEGACY COUPLER TYPE C BLUE 1/4" FNPT (LMA72410C)
- LEGACY COUPLER TYPE D RED 1/4" M NPT (LMA73420D)
- LEGACY PLUG BALL SWIVEL 1/4 MNPT 1/4 BODY GREEN (LMA53440FZBS)
- BRECO Plug, Straight Thru Series, SS, 1/8" (ST1M1-SS)
- Legacy Hose Fittings