Shop All Quick Connect Fittings
Legacy
Quick Coupler Body, (F)NPT, 1/4, Steel/Alum
Mfr # A72410C-BG
Zoro # G1245072
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A72410C-BG
- Zoro # G1245072
- UPC # 092329131381
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Overall Length | 2 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Aluminum, Steel, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Reservoir, 1 Oz (R151-01)
- DAYTON A78 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (6X570)
- CARLISLE R3VX1000-4 Power-Wedge Cog-Band (R3VX1000-4)
- CONTINENTAL 1/2" x 15' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-15-31)
- LEGACY Reusable End Swivel - 1/2 In. Flexzilla Air Hose (RP900500S)
- LEGACY PLUG TYPE D RED 1/4" MNPT (LMA73440D-X)
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A71440B-BG)
- LEGACY FLEXZILLA HF PLUG 1/4" BODY (LMA53640FZ-X)
- LEGACY Hose Repair Kit, Brass, 3/8 In. (A1662K-BG-GRA)
- LEGACY Quick Coupler Body, (M)NPT, 1/4, Steel/Alum (A72420C-BG)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-08)
- Legacy Quick Connect Fittings