Shop All Quick Connect Fittings
Legacy
Quick Coupler Body, (F)NPT, 1/4, Steel/Alum
Mfr # A71410B-BG
Zoro # G2926822
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A71410B-BG
- Zoro # G2926822
- UPC # 092329131107
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Overall Length | 2 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, ARO, Aluminum, Steel, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A64)
- DYNABRADE Pin (12132)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- GATES 1397 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B52)
- LEGACY Quick Coupler Body, (F)NPT, 1/4, Steel/Alum (A72410C-BG)
- LEGACY LED-IN HOSE HP 100'X5/8"" (HFZG5100YW)
- LEGACY Hose Repair Kit, Brass, 3/8 In. (A1662K-BG-GRA)
- LEGACY FLEXILLA PRO AIR HOSE REUSABLE FITTING (LMRP900250)
- LEGACY Legacy Mfg. Co. Rp900375Bs Reusable End Ball Swiv (RP900375BS)
- LEGACY 1/2 In. Ends (RP901500)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E723)
- Legacy Quick Connect Fittings