Shop All Quick Connect Fittings
Legacy
Quick Connect Plug, 1/4 in, 300 psi
Mfr # A73430D-2pk
Zoro # G010831967
product price: $1.79
/pk 2, $0.90/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Interchange Type Industrial
- Connection Type FNPT
- Material Aluminum
- Color Red
- Body Size - Quick Connect Air Couplings 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A73430D-2pk
- Zoro # G010831967
- UPC # 092329132906
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Body Size - Quick Connect Air Couplings | 1/4 in |
Max. Outside Dia. | 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4"-18 |
Details
Interchange Type | Industrial |
Connection Type | FNPT |
Material | Aluminum |
Color | Red |
Item | Quick Connect Plug |
Hose Fitting Gender | Female |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 300 psi |
For Use With | Industrial Interchange Coupler |
Includes Valve | No |
Coupling Locking Type | Sleeve |
Max. Flow Rate | 804.2 lpm |
For Hose I.D. | 1/4 in |
Description
Quick Connect Plug, Industrial, Aluminum, Plug, Female, FNPT, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY 1/2" 50' Flexzilla Air Hose Assembly (LMHFZ1250YW3)
- SKF SKF 6313Z, Single Row Ball Bearings (6313Z)
- FESTO Standards-Based Cylinder ESNU-12-25-P-A (ESNU-12-25-P-A)
- COXREELS HandCrank HoseReel, Holds 3/8x100 ft Hose (SM12-3-100)
- LEGACY FLEXILLA PRO AIR HOSE REUSABLE FITTING (LMRP900250)
- LEGACY LED-IN HOSE HP 100'X5/8"" (HFZG5100YW)
- LEGACY Quick Coupler Body, (F)NPT, 1/4, Steel/Alum (A72410C-BG)
- LEGACY CIPLER TYPE C 1/4" 14pc KIT (LMA72458C)
- LEGACY Legacy Mfg. Co. Rp900375Bs Reusable End Ball Swiv (RP900375BS)
- LEGACY Coupler/Plug Kit, 1/4, Steel/Aluminum (A72458C)
- INTERSTATE PNEUMATICS 3/8 Inch Universal Steel Coupler x 3/8 Inch Male NPT (CG661)
- Legacy Hose Fittings