Shop All Quick Connect Fittings
Legacy
Quick Connect Coupler, 1/4 in, 300 psi
Mfr # A72410C
Zoro # G310831957
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Steel
- Interchange Type Automotive
- Color Blue
- Body Size - Quick Connect Air Couplings 1/4 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A72410C
- Zoro # G310831957
- UPC # 092329133002
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 1/4 in |
Thread Size | 1/4"-18 |
Details
Item | Quick Connect Coupler |
Material | Aluminum, Steel |
Interchange Type | Automotive |
Color | Blue |
Connection Type | FNPT |
Max. Working Pressure @ 70 F | 300 psi |
Coupling Component | Universal Coupling |
Hose Fitting Gender | Female |
For Use With | Automotive Interchange Coupler |
Includes Valve | No |
For Hose I.D. | 1/4 in |
Max. Flow Rate | 792.8 lpm |
Coupling Locking Type | Sleeve |
Description
Quick Connect Coupler, Automotive, Aluminum, Steel, Universal Coupling, Female, FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Mid Continent Replacement For: JA1M069NV (D454)
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-SS)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (50B15F-1 1/8)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.15 in OD (582B)
- LEGACY Quick Coupler Body, (M)NPT, 1/4, Steel/Alum (A72420C-BG)
- LEGACY Coupler/Plug Kit, 1/4, Steel/Aluminum (A72458C)
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A71440B-BG)
- LEGACY COUPLER TYPE D RED 1/4" FNPT (LMA73410D)
- LEGACY PLUG BALL SWIVEL 1/4 MNPT 1/4 BODY GREEN (LMA53440FZBS)
- LEGACY Legacy Mfg. Co. Rp900375Bs Reusable End Ball Swiv (RP900375BS)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B12)
- Legacy Quick Connect Fittings