Shop All Grease Gun Accessories
This Product is Discontinued
Legacy
Push-on Rigid Extension (Discontinued)
Mfr # L2165
Zoro # G2703574
This Product is Discontinued
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 6 in L
- For Use With Quick Connect Coupler System
- Features Pressure Connect to Recessed Fittings, Used with Flexible Extensions
- Accessory Type Push-on Rigid Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L2165
- Zoro # G2703574
- UPC # 092329360330
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Size | 6 in L |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Push-on Rigid Extension |
For Use With | Quick Connect Coupler System |
Features | Pressure Connect to Recessed Fittings, Used with Flexible Extensions |
Accessory Type | Push-on Rigid Extension |
Description
Push-on Rigid Extension, For Use With Quick Connect Coupler System, Size 6 in L, Features Pressure Connect to Recessed Fittings, Used with Flexible Extensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.