Shop All Oil Pumps
This Product is Discontinued
Legacy
Pump, Oil (Discontinued)
Mfr # L3510
Zoro # G3262664
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pump Ratio 1:1
- Consumption @ 100 PSI 7 cfm
- Pump for Multiple Outlets No
- Fluid Outlet Thread (In.) 3/4
- Max. Air Inlet PSI 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Air Inlet Size | 1/4 FNPT |
For Container Size | 55 gal |
Description
Air Operated Drum Pump, Max. Air Pressure 140 psi, Discharge Connection Type FNPT, Air Consumption 7 cfm, Hose Length Not Applicable, Includes Discharge Hose No, Includes Suction Tube Yes, Includes Nozzle No, Includes Spout No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.