Shop All Grease Pumps
This Product is Discontinued
Legacy
Pump, Barrel, 10 Ounces/Stroke (Discontinued)
Mfr # L3000
Zoro # G2939167
This Product is Discontinued
Key Features
- For Use With 15 gal to 55 gal Drums With 2 in Bung Opening
- Output 10 oz./Stroke
- Type Adjustable and Telescoping Pipe
- Metered No
- Includes Bung Adapter Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L3000
- Zoro # G2939167
- UPC # 092329360477
- Country of Origin Taiwan, Province of China
- Category Grease Pumps
Dimensions
Height Above Container | 11 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Suction Tube Length | 34 5/8 in |
Bung Connection Dia. | 2 in |
Spout Length | 5 in |
Description
Hand Operated Drum Pump, Pump Connection OD 1 in, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Brass, Steel, Zinc, Housing Finish Steel; Zinc, Seal Material Buna-N, For Use With 15 gal to 55 gal Drums With 2 in Bung Opening, Adapter Connection Type MNPT, For Container Type Bucket, Drum, Pail, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Adapter Material Zinc
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.