Shop All Desks
Legacy
Pedestal Desk, 77" D, 66" W, 29" H, Cherry, Melamine Laminate
Mfr # LLD663047CH
Zoro # G0295473
product price: $806.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$806.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 66"
- Overall Depth 77"
- Overall Height 29"
- Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66" |
Overall Depth | 77" |
Overall Height | 29" |
Width | 66" |
Height | 29" |
Description
L-Shaped Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 7, Number of Drawers 2, Number of Pedestals 2, Number of Shelves 0, Overall Depth 77 in, Overall Height 29 in, Overall Width 66 in, Pedestal Location Left Main, Right Main
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Double Pedestal Desk (IMHF680)
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ Plastic Folding Table, 48" Round (PFT2-48R)
- LIPPERT KIT - THIN SHADE (786037)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 14x19 (WAG14836-C1419GG)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- TECHNI MOBILI Techni Mobili RTA-B006-GPH06 Folding Table Laptop Cart; Graphite - 26-35.75 x 20.75 x 14.25 in. (RTA-B006-GPH06)
- Legacy Desks