Shop All Grease and Oil Pump Accessories
This Product is Discontinued
Legacy
Nozzle, Non Drip (Discontinued)
Mfr # LCGA9020
Zoro # G2881277
This Product is Discontinued
Key Features
- For Use With For Oil Control Guns
- Outlet (In.) Nozzle
- Inlet (In.) 3/8 in (F)NPT
- Accessory Type Manual Non Drip Nozzle
- Product Type Non-Drip Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # LCGA9020
- Zoro # G2881277
- UPC # 092329360668
- Country of Origin United States
- Category Grease and Oil Pump Accessories
Dimensions
Inlet Connection Size | 3/8 in |
Details
Item | Manual Non Drip Nozzle |
For Use With | For Oil Control Guns |
Outlet (In.) | Nozzle |
Inlet (In.) | 3/8 in (F)NPT |
Accessory Type | Manual Non Drip Nozzle |
Product Type | Non-Drip Nozzle |
Housing Material | Aluminum |
Inlet Connection Type | FNPT |
Description
Manual Non Drip Nozzle, Product Type Non-Drip Nozzle, Inlet Connection Size 3/8 in, Inlet Connection Type FNPT, Housing Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.