Shop All Grease Gun Accessories
This Product is Discontinued
Legacy
Needlepoint Coupler, Right Angle (Discontinued)
Mfr # L2144
Zoro # G3448252
This Product is Discontinued
Key Features
- Sub-Category Adapters and Couplers
- Size 3 in L
- For Use With Quick Connect Coupler System
- Max. Pressure 6,000 psi
- Connection 1/8 FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legacy
- MFR # L2144
- Zoro # G3448252
- UPC # 092329360309
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Size | 3 in L |
Details
Sub-Category | Adapters and Couplers |
Item | Needlepoint Coupler, Right Angle |
For Use With | Quick Connect Coupler System |
Max. Pressure | 6,000 psi |
Connection | 1/8 FNPT |
Features | Produces Controlled Stream of Grease; for Flush Fittings, for Flush or Recessed Fittings, CV Joints, 4WD Vehicles |
Accessory Type | Needlepoint Coupler, Right Angle |
Description
Needlepoint Coupler, Features Produces Controlled Stream of Grease, For Flush Fittings, 3 Inches, 90 Degrees Push On, Quick Connect
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.