Shop All File Cabinets
Legacy
Low Box File Lateral Cherry, Legacy 20", Cherry, Letter/Legal
Mfr # LPLF3020CH
Zoro # G0295817
original price:
$661.99
7% off
new price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry
- File Size Letter/Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # LPLF3020CH
- Zoro # G0295817
- UPC # 843532089507
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Details
Color | Cherry |
Item | Low Box File Lateral Cherry,Legacy 20" |
Description
Low Box File Lateral Cherry,Legacy 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24 (WAP09639-C2424GG)
- CABO CABANA Towels - Grey/Blue , 4PK (CABOCABANA-GY/NV)
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- HIRSH 36" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17641)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- LEGACY Regency Legacy Stand Up Lateral File- Cherry (LSLF4136CH)
- LEGACY Legacy, 20", Low Box File Lateral, Mahogany, Mahogany, Letter/Legal (LPLF3020MH)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- ALERA 42 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5 (17649)
- HON HON, 700 SERIES FOUR-DRAWER LATERAL FILE, 36W X 18D X 52.5H, PUTTY (784LL)
- HIRSH 28-1/2" W 4 Drawer File Cabinet, Black, Letter (18773)
- Legacy File Cabinets