Shop All Table Lamps
Legacy Lighting
Legacy Lighting 1407TL-15T Passion Lily Stylish Table Lamp- Vestige Brass
Mfr # 1407TL-15T
Zoro # G903775293
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy Lighting
- MFR # 1407TL-15T
- Zoro # G903775293
- Country of Origin China
- Category Table Lamps
Description
The classic empire shade trimmed in copper beading is utilized in this beautiful floral design. Pink passion lillies are captured in rippled glass with an array of aqua tones. The shade and antique brass finished base combine to create this delightful table lamp.Color/Finish: Antique Brass.Bulb Count: 1.Max wattage: 75.Overall width: 15".Overall height: 23".Socket Knob Switch.Base / Hardware material: Cast Zinc.Shade material: Stained Art Glass.Shade width: 15".Shade height: 8".UL Approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 18w/830/4p replacement light bulb lamp (PL-L 18W/830/4P PHILIPS)
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 40 deg. (471011)
- ILC Replacement for Naed 54589 replacement light bulb lamp (54589 NAED)
- DESIGNERS FOUNTAIN Portland 8.25in Weathered Pewter Dark Sky 1-Light Outdoor Line Voltage Wall Sconce (33131-WP)
- MONARCH SPECIALTIES Lighting, 25 in.H, Table Lamp, Black Concrete, Black Shade, Contemporary (I 9629)
- STAR BRITE USB Flexible Neck Headboard Light Reading Book Desk Lamp with Clip; Black (ST78443)
- SAFAVIEH Cybil Double Gourd Table Lamp- Silver, 2PK (LIT4088N-SET2)
- ALL THE RAGES All The Rages LT2007-RED-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Red (LT2007-RED-2PK)
- DESIGN TOSCANO Retro Gasoline Pump Table Lamp (PD60310)
- HAZ Vintage Blue Table Lamp with Metal Clock Base (HA3086690)
- IDL TOOL INTERNATIONAL Idl Tool International 209968 Led Desk Lamp; Black (209968)
- Legacy Lighting Table Lamps