Shop All Spring Return Hose Reels
Legacy
Legacy™ L8306 3/8"x 75' 350 PSI Enclosed Chassis Spring Retractable Composite Hose Reel
Mfr # L8306
Zoro # G902587972
product price: $490.99
/ea
Free Shipping & Returns
$490.99
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
- Brand Legacy
- MFR # L8306
- Zoro # G902587972
- UPC # 92329083062
- Country of Origin Unknown
- Category Spring Return Hose Reels
Description
LEGACY LEVELWIND 3/8 X 75 HOSE RETRACTABLE AIR REEL LEVELWIND TECHNOLOGY THIS UNIQUE WINDING SYSTEM AUTOMATICALLY LAYERS THE HOSE BACK AND FORTH ACROSS THE REEL. THIS ENSURES THAT THE HOSE IS COILED SMOOTHLY AND EASILY...EVERY TIME. 2. DURABLE CONSTRUCTION MADE FROM DURABLE UV-STABILIZED POLYPROPYLENE. 3. FREE-STANDING BASE PORTABLE!! USE FREE-STANDING OR MOUNTED ON A WALL OR CEILING. FLAT BASE ALLOWS REEL TO REST ON GROUND. BUILT-IN HANDLE FOR CARRYING EASE!! 4. LATCHING MODE SWITCH CHOOSE LATCH MODE TO LATCH HOSE EVERY 3 FEET FOR EXTENDED USE, OR SWITCH TO FREE RUN FOR IMMEDIATE AUTOMATIC REWINDING. 5. SEVEN POSITION LOCKING BRACKET REELS SWIVEL FREELY ON THE MOUNTING BRACKET UP TO 135° OR LOCKED INTO PLACE USING THE 7 POSITION LOCKING BRACE. UP TO SEVEN ANGLES CAN BE UTILIZED. HOSE INCLUDED.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ARO Manifold, 4 Stations (SML81N-04)
- PARKER Manifold, Anodized Aluminum, 4 Outlets (4A204)
- DODGE 207 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-7/16 in Bore (123584)
- SKF Radial Ball Bearing, Open, 35mm Bore Dia (6207 JEM)
- LEGACY Workforce Retractable Air/Water Hose Reel, Open Face, Single Axle Arm, 1/2" x 50' (L8641)
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 350 psi (L8306)
- LEGACY AIR HOSE REEL 1/2" X 50 FT ZILLA (LML8041FZ)
- LEGACY Mfg. L8310 Levelwind Retractable Hose Reel for Air with 0.38 in. ID x 100 ft. hose (LE334646)
- LEGACY HOSE REEL BRACKET (LML8300-W)
- LEGACY Retractable Air Hose Reel, 75 ft, 300 psi (L8306FZ)
- LEGACY MFG Legacy Workforce 3/8 x 50' Flexzill Retractable Air Hose Reel, (L8611FZ)
- Legacy Spring Return Hose Reels