Shop All Multi-purpose Air Hoses
Legacy
Legacy Zillareel 3/8inx75' 300 PSI Pro Spring Retractable Composite Hose Reel
Mfr # L8306FZ
Zoro # G408445141
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L8306FZ
- Zoro # G408445141
- UPC # 92329583067
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Legacy zillareel pro retractable air hose reel, 3/8in x 75' zillareel pro, features levelwind technology and flexzilla pro hose ends that allow the hose to be repaired in the field in seconds. features: adjustable hose stopper - increase or decrease the length of the hose that remains when hose is fully retracted seven position locking bracket - these reels can swivel freely on a mounting bracket up to 135 or can be locked into place using the locking brace. Up to seven different locking angles can be utilized latching mode switch - choose from latching hose every 3 ft. For extended use or switch to free run for immediate automatic rewinding extra large swivel - a 3/4 in. Swivel reduces flow restrictions and allows for maximum flow free standing base - portable. Use freestanding or mounted on wall or ceiling ... Flat base allows reel to rest on ground. Built-in handle for carrying ease. durable construction - made from durable uv stabilized polypropylene made in america
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Split Collar, Dbl 3"x2"x11/16"BO (SC2-2000-BO)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56H Frame (5K49PN4088X)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 3/8 Inch x 100 feet 200 PSI (HU16-100)
- LEGACY Water Hose, 50' (LEGHFZG550YW)
- LEGACY Flexzilla Zillawhip 3/8"x6ft Ball Swivel (LEGHFZ3806YW2B)
- LEGACY Flexilla Polyurethane Air Hose, Reusabl (LEGLP1425AFZ)
- LEGACY HOSE ZILLA WHIP 1/2"x4' 3/8"NPT SWIVEL (LMHFZ1204YW3S)
- LEGACY AIR HOSE Retractable 3/8"x75' Flexilla (LML8306FZ)
- LEGACY Flexzilla Zillawhip 1/2"x4ft Swivel Whip (LEGHFZ1204YW3S)
- K-TOOL INTERNATIONAL Rubber Air Hose 50' 3/8" (KTI72050)
- Legacy Air Hoses