Shop All Multi-purpose Air Hoses
Legacy
Legacy 3/8inx 50' 300 PSI Enclosed Chassis Spring Retractable Composite Hose Reel
Mfr # L8305
Zoro # G308445067
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L8305
- Zoro # G308445067
- UPC # 92329083055
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
Legacy levelwind 3/8in. X 50ft. Retractable air hose reel levelwind technology this unique winding system automatically layers the hose back and forth across the reel. This ensures that the hose is coiled smoothly and easily...every time. 2. Durable construction made from durable uv-stabilized polypropylene. 3. Free-standing base portable!! use free-standing or mounted on a wall or ceiling. Flat base allows reel to rest on ground. Built-in handle for carrying ease!! 4. Latching mode switch choose latch mode to latch hose every 3 feet for extended use, or switch to free run for immediate automatic rewinding. 5. Seven position locking bracket reels swivel freely on the mounting bracket up to 135 or locked into place using the 7 position locking brace. Up to seven angles can be utilized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International20X1.5MM HEX HEAD PLUG (7408-20)
- FESTO Push-In Fitting QS-3/8-8 (QS-3/8-8)
- QA1 Female Rod End, SS, RH, 3/8-24 (GFR6T)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- LEGACY Flexzilla Zillagreen 1/4X50 ft. Air Hose (LEGHFZ1450YW2)
- LEGACY 1/4 X 10 PU RECOIL HOSE GREEN (LMLP1410AFZ)
- LEGACY Flexzilla Pro Custom Length Whip Hose (LEGHFZP3806YW2B)
- LEGACY Flexzilla 5/8X50 Swivel Grip Garden Hose (LEGHFZG550YWS)
- LEGACY Flexzilla Zillawhip 1/2"x4ft Swivel Whip (LEGHFZ1204YW3S)
- LEGACY HOSE RUBBER AIR WORKFORCE SERIES 3/8"x25 (LMHRE3825RD2)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-05-31)
- Legacy Air Hoses