Shop All Multi-purpose Air Hoses
Legacy
Legacy 1/2inx50' 300 PSI Enclosed Chassis Spring Retractable Composite Hose Reel
Mfr # L8335
Zoro # G408445271
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legacy
- MFR # L8335
- Zoro # G408445271
- UPC # 92329083352
- Country of Origin United States
- Category Multi-purpose Air Hoses
Description
Legacy levelwind 1/2in. X 50ft. Hose retractable air/water reel levelwind technology this unique winding system automatically layers the hose back and forth across the reel. This ensures that the hose is coiled smoothly and easily...every time. 2. Durable construction made from durable uv-stabilized polypropylene. 3. Free-standing base portable!! use free-standing or mounted on a wall or ceiling. Flat base allows reel to rest on ground. Built-in handle for carrying ease!! 4. Latching mode switch choose latch mode to latch hose every 3 feet for extended use, or switch to free run for immediate automatic rewinding. 5. Seven position locking bracket reels swivel freely on the mounting bracket up to 135 or locked into place using the 7 position locking brace. Up to seven angles can be utilized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 5.00" OD (3V501)
- FESTO Rod Clevis SG-M6 (SG-M6)
- REELCRAFT 3/8" x 50 ft PVC Low Pressure Air & Water Hose 300 psi (S601015-50)
- WESTWARD Fitting, Straight, M10x1mm Thrd Size, PK10 (52NZ95)
- LEGACY 1/4 X 10 PU RECOIL HOSE GREEN (LMLP1410AFZ)
- LEGACY Flexzilla 5/8X25 Swivel Grip Garden Hose (LEGHFZG525YWS)
- LEGACY Flexzilla 50 ft. L X 3/8 in. D Hybrid Polymer Retractable Air Hose Reel 150 psi Zilla Green (L8250FZ)
- LEGACY Flexzilla 1/2"x50ft Retractable Air Hose (LEGL8335FZ)
- LEGACY AIR HOSE LEAD IN 5' X 3/8" (LML8305FZLI)
- LEGACY Flexzilla Zillawhip 3/8"x2ft Ball Swivel (LEGHFZ3802YW2B)
- CONTINENTAL 3/4" x 25' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-25-11)
- Legacy Air Hoses