Shop All Desks
Legacy
Lateral File/ 3 Desk Quad with Bookcase End, 46" D, 85" W, 42" H, Cherry, Melamine Laminate
Mfr # LSLF3SD8546CH
Zoro # G0296322
product price: $2,517.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,517.99
Free 30-Day Returns
Key Features
- Type Lateral File/ 3 Desk Quad with Bookcase End
- Overall Width 85"
- Overall Depth 46"
- Overall Height 42"
- Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 85" |
Overall Depth | 46" |
Overall Height | 42" |
Width | 85" |
Height | 42" |
Details
Type | Lateral File/ 3 Desk Quad with Bookcase End |
Item | StandUp LatFile Desk Quad,BookCase |
Color | Cherry |
Material | Melamine Laminate |
Number of Drawers | 3 |
Series | Legacy |
Color Top | Cherry |
Top Material | Melamine Laminate |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes one Stand Up Lateral File and three Stand Up Desks placed back-to-back and side-to-side with two Stand Up Bookcases at one end. The individual components can be placed in any order within the grouping as long as the bookcases remain at one end. The Lateral File includes three large locking full suspension file drawers that accept both letter and legal filing. The Desks each have a 34-inch kneespace. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14CG)
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- BAXTON STUDIO Kirana Glam and Luxe Navy Blue Velvet Fabric and Gold PU Leather Ottoman (175-11241-Zoro)
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- SAUDER Beginnings Corner Desk Ss , Two adjustable shelves for storage variety (428239)
- Legacy Desks