Shop All Desks
Legacy
L Shaped Desk, 30" D X 66" W X 29" H, Mahogany, Melamine Laminate
Mfr # LLDS663047MH
Zoro # G0295808
product price: $498.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$498.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 66"
- Overall Depth 30"
- Overall Height 29"
- Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66" |
Overall Depth | 30" |
Overall Height | 29" |
Height | 29" |
Width | 66" |
Details
Type | L Shaped Desk |
Item | L-Desk Shell |
Color | Mahogany |
Material | Melamine Laminate |
Series | Legacy |
Color Top | Mahogany |
Top Material | Melamine Laminate |
Description
L-Desk Shell,w/47 In. RtnShell,Legacy 66 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795.L.P)
- SPRINGFIELD PRECISION By the Sea Poly Resin 14" Clock with Thermometer (91501T)
- LEGACY L Shaped Desk, 30" D X 60" W X 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- LEGACY Credenza, 20" D X 60" W X 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY Corner Desk, 72" D X 71" W X 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- LINEA ITALIA Reception Desk, 32 in D X 72 in W X 46 in H, Clear, Walnut, Thermofused Laminate (ZUI310)
- OFFICESOURCE 59.06" W X 45.47" H, Silver (OSBHAT4860SI)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20452)
- OFFICESOURCE 60.00'' W X 29.50" H, Espresso (SGLHLPL103ES)
- Legacy Desks