Shop All Desks
Legacy
L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate
Mfr # LLDS603047CH
Zoro # G0295622
product price: $492.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 60"
- Overall Depth 30"
- Overall Height 29"
- Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60" |
Overall Depth | 30" |
Overall Height | 29" |
Height | 29" |
Width | 60" |
Details
Type | L Shaped Desk |
Item | L-Desk Shell |
Color | Cherry |
Material | Melamine Laminate |
Series | Legacy |
Color Top | Cherry |
Top Material | Melamine Laminate |
Description
Legacy desk shells are the framework for a complete office. Customize with pedestals, hutches or other storage options. This classic L-shaped corner workstation includes a 35-inch return which can be installed on either side of the desk. Wire management grommets keep cables clear of work areas. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an attractive Cherry laminate, this desk shell coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Hand Truck, V-Shaped, 240 lb. (800US)
- H2H Dm 55 Last Glance Mule Deer Door Mat (H23367946)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GG)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, White (QI003675W)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control Charcoal Strand Top, Black Base (VL23BLK7230-6307)
- Legacy Desks