Shop All Grease Gun Accessories
This Product is Discontinued
Legacy
Hose Extension, Quick Connect, 22L (Discontinued)
Mfr # L2216SP
Zoro # G0556315
This Product is Discontinued
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 22 in L
- For Use With Quick Connect Coupler System
- Min. Burst Pressure 12,000 psi
- Includes 4-Jaw Coupler, Spring Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L2216SP
- Zoro # G0556315
- UPC # 092329360408
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Size | 22 in L |
Overall Length | 22 in |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
For Use With | Quick Connect Coupler System |
Min. Burst Pressure | 12,000 psi |
Includes | 4-Jaw Coupler, Spring Guard |
Max. Pressure | 3,000 psi |
Features | 12,000 psi Burst Pressure, 3000 psi WP |
Working Pressure | 3,000 psi |
Accessory Type | Hose Extension |
Operating Pressure - Maximum | 3,000 psi |
Burst Pressure | 12,000 psi |
Description
Hose Extension, For Use With Quick Connect Coupler System, Size 22 in L, Max. Pressure 3,000 psi, Min. Burst Pressure 12,000 psi, Working Pressure 3,000 psi, Features 12,000 psi Burst Pressure, 3000 psi WP, Includes 4-Jaw Coupler, Spring Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.