Shop All Spring Return Hose Reels
This Product is Discontinued
Legacy
Hand Crank Hose Reel, 3/8 in Hose Dia., 50 ft Length (Discontinued)
Mfr # L8651FZ-GRA
Zoro # G4941470
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Light Duty
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L8651FZ-GRA
- Zoro # G4941470
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 16 in |
Overall Width | 14 1/4 in |
Hose Outside Dia. | 12 1/4 in |
Overall Height | 12 1/4 in |
Details
Duty Rating | Light Duty |
Hose Included | Yes |
Housing Material | Steel |
Mounting | Bench, Floor, Truck, Wall |
Item | Hand Crank Hose Reel |
Seal Type | Nitrile |
Max. Pressure Rating | 300 psi |
Finish | Powder Coated |
Max. Temp. Rating | 150 Degrees F |
Hose Outlet | 1/4 in (M)NPT |
Drive Type | Hand |
HP | None |
Hose Ends | 1/4 in (M)NPT |
Reel Inlet | 1/4 in (F)NPT |
Bearings | Permanently Lubricated |
Hose Material | Hybrid Polymer with polyester braid |
Swivel Material | Brass |
Color | Black |
Description
Hand Crank Hose Reel, Drive Type Hand, Overall Height 12 1/4 in, Overall Length 16 in, Overall Width 14 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.