Shop All Grease Gun Accessories
This Product is Discontinued
Legacy
Gun, Oil Control (Discontinued)
Mfr # LCG90002-GRA
Zoro # G2602966
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet 1/2 in (F)NPT
- Inlet (In.) 1/2 FNPT
- Outlet Nozzle
- Number of Feeds 0
- Function Works with Antifreeze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # LCG90002-GRA
- Zoro # G2602966
- UPC # 094700982735
- Country of Origin United States
- Category Grease Gun Accessories
Details
Item | Oil Control Gun |
Inlet | 1/2 in (F)NPT |
Inlet (In.) | 1/2 FNPT |
Outlet | Nozzle |
Number of Feeds | 0 |
Function | Works with Antifreeze |
Max. Pressure (PSI) | 2,000 psi |
Description
Inline Oil Control Gun, Maximum Pressure 2000 PSI, Inlet 1/2 Inch FNPT, Outlet Nozzle, SAE 140, 20 Quarts per Minute
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.