Shop All Grease and Oil Pump Accessories
This Product is Discontinued
Legacy
Grease Reel Kit (Discontinued)
Mfr # L8515K
Zoro # G2753064
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Includes Booster Grease Control Gun
- Max. Pressure (PSI) 5,000 psi
- Swivel Size 1/4 in MNPT x 1/2 in MNPT
- Hose Length (Ft.) 50 ft
- Accessory Type Grease Hose Reel Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L8515K
- Zoro # G2753064
- UPC # 092329785157
- Country of Origin China
- Category Grease and Oil Pump Accessories
Dimensions
Swivel Size | 1/4 in MNPT x 1/2 in MNPT |
Hose Length (Ft.) | 50 ft |
Hose Length | 50 ft |
Details
Item | Grease Hose Reel Kit |
Includes | Booster Grease Control Gun |
Max. Pressure (PSI) | 5,000 psi |
Accessory Type | Grease Hose Reel Kit |
Maximum Pressure | 5,000 psi |
Description
Grease Hose Reel Kit, Hose Length 50 ft, Includes Booster Grease Control Gun, Maximum Pressure 5,000 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.