Shop All Grease Pumps
This Product is Discontinued
Legacy
Grease Pump, 35 lb./5 gal. Pail, 55:1 (Discontinued)
Mfr # L6000
Zoro # G1040094
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Motor Size 3 in
- Fits Container Size 35 lb/5 gal Pail
- Volume per Minute 22 oz
- Pump Ratio 55:1
- Consumption @ 100 PSI 5 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # L6000
- Zoro # G1040094
- UPC # 094700595119
- Country of Origin Spain
- Category Grease Pumps
Dimensions
Air Motor Size | 3 in |
Fits Container Size | 35 lb/5 gal Pail |
Hose Length | 12 ft |
Air Inlet Size | 1/4 FNPT |
For Container Size | 5 gal |
Details
Item | Portable Grease Pump with Gun |
Volume per Minute | 22 oz |
Pump Ratio | 55:1 |
Consumption @ 100 PSI | 5 cfm |
Max. Pressure | 5,000 psi |
Includes | Air Coupler, Booster Gun, Heavy-Duty Metal Dolly, Hose, Pump, Rubber Edged Follower Plate, Z-Swivel |
Air Inlet | 1/4 in FNPT |
Features | Economical and Efficient Greasing Systems, Heavy Duty, High Pressure Booster Gun that Delivers over 10,000 psi on Demand, Trouble-Free Operation |
Material | Aluminum, Synthetic Rubber, Nitrile and Nylon, Brass, Steel |
Grease Type | NLGI 2 |
Air Consumption | 5 cfm |
Housing Material - Pumps | Aluminum, Brass, Nitrile, Nylon, Steel, Synthetic Rubber |
Power Source | Air |
For Container Type | Pail |
Max. Air Pressure | 5,000 psi |
Max. Outlet Pressure | 5,000 psi |
Ratio | 55:1 |
Hose Tube Material | Synthetic Rubber |
Description
Portable Grease Pump with Gun, Max. Air Pressure 5,000 psi, Features Economical and Efficient Greasing Systems, Heavy Duty, High Pressure Booster Gun that Delivers over 10,000 psi on Demand, Trouble-Free Operation, Air Consumption 5 cfm, Hose Length 12 ft
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.