Shop All Grease Guns
This Product is Discontinued
Legacy
Grease Gun, Lever Handle, 10,000 psi (Discontinued)
Mfr # L1148L-GRA
Zoro # G4550804
This Product is Discontinued
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Strokes Per Oz. 25.0
- Bulk Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legacy
- MFR # L1148L-GRA
- Zoro # G4550804
- UPC # 092329511480
- Country of Origin China
- Category Grease Guns
Dimensions
Tool Length | 15 1/4 in |
Hose Length | 18 in |
Pipe Length | 6 in |
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Filler Pump, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 25, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 18 in, Gray, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Full Stroke, 1 oz, Tool Length 15 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.