Shop All Grease Pumps
Legacy
Grease Gun Filler Pump, 35 lb./5 gal.
Mfr # L3060
Zoro # G1803392
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Pump Operation Lever
- Fits Container Size 35 lb 5 gal
- Volume Per Stroke 2.13 oz.
- Includes Dust Cover for Loader Nipple, Metal Follower Plate, Pail Cover
- Grease Type NLGI 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legacy
- MFR # L3060
- Zoro # G1803392
- UPC # 094700602985
- Country of Origin Taiwan, Province of China
- Category Grease Pumps
Dimensions
Fits Container Size | 35 lb 5 gal |
Details
Item | Grease Gun Filler Pump |
Grease Pump Operation | Lever |
Volume Per Stroke | 2.13 oz. |
Includes | Dust Cover for Loader Nipple, Metal Follower Plate, Pail Cover |
Grease Type | NLGI 1 and 2 |
Application | Enables Efficient Bulk Loading of Grease Guns with the Use of a Filler Nipple Port |
Volume per Stroke | 2.13 oz |
Shop By | Closeouts |
Description
Grease Gun Filler Pump, Grease Pump Operation Lever, Fits Container Size 35 lb 5 gal, Volume per Stroke 2.13 oz, Grease Type NLGI 1 and 2, Application Enables Efficient Bulk Loading of Grease Guns with the Use of a Filler Nipple Port, Includes Dust Cover for Loader Nipple, Metal Follower Plate, Pail Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3 in. Velcro Pad, 5/16 in. X 24 Female (IR03H-PAD-HL)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx50 ft., 5800 psi (H29006-50)
- OETIKER Hose Clamp Assortment, Double Ear, Zinc-Plated Steel, Plastic Case (18500114)
- JET-LUBE Anti Seize Compound, Food, 16 oz, Can (16404)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- MATRIX MANAGEMENT Prolube 44212 Grease Filler Pump, 5 Gallon Pails With Universal Adaptor (GFP/03-PRO/UNI)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (1418)
- WESTWARD Lever Action Bucket Pump, Oil, 5 gal Container Size, Up to 4 oz per Stroke (5NUD5)
- PLEWS-EDELMANN Lever Action Dispenser Fluid Lubricant Pump for 16 Gallon Pail (55-441)
- LINCOLN LUBRICATION Lincoln Grease Gun Filler Pump (1296)
- LINCOLN Open Top Drum Cover, 55 Gallons Capacity (81523)
- Legacy Grease Pumps