Shop All Grease Guns
This Product is Discontinued
Legacy
Grease Gun, 12 Volt (Discontinued)
Mfr # L1380L-GRA
Zoro # G4466725
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 12 V
- Battery Type NiCad
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legacy
- MFR # L1380L-GRA
- Zoro # G4466725
- UPC # 092329513804
- Country of Origin China
- Category Grease Guns
Dimensions
Tool Length | 15 in |
Hose Length | 30 in |
Details
Item | Cordless Grease Gun |
Battery Included / Bare Tool | Battery Included |
Voltage | 12 V |
Battery Type | NiCad |
Grease Gun Loading Method | Bulk, Cartridge, Suction |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Flex Hose |
Bulk Capacity | 16 oz |
Strokes Per Oz. | 62.0 |
Max. Operating Pressure | 6,000 psi |
Cartridge Capacity | 14 oz |
Battery Capacity | 1.3 Ah |
Grease Type | Up to NLGI #2 |
Tube Color | Silver |
Features | Lock-n-Load barrel system |
Number of Speeds | 1 |
Tube Material | Aluminum |
Includes | (2) Batteries, Charger |
Volume per Minute | 1.2 oz |
Tool Weight | 13 lb |
Strokes per Oz. | 62 stroke/oz |
Description
Cordless Grease Gun, Battery Included, 12 V, NiCad, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 62 stroke/oz, Max. Operating Pressure 6,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Hose Length 30 in, Tube Color Silver, Tube Material Aluminum, Volume per Minute 1.2 oz, Tool Length 15 in, Tool Weight 13 lb, Grease Type Up to NLGI #2, Battery Capacity 1.3 Ah, Number of Speeds 1, Features Lock-n-Load Barrel System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.