Shop All Cable Reels
Legacy
Flexzilla Zillareel 50' 14-3 AWG Electrical Cord Reel Retractable Spring Driven
Mfr # FZ8140503
Zoro # G608445156
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # FZ8140503
- Zoro # G608445156
- UPC # 92329145036
- Country of Origin China
- Category Cable Reels
Description
Legacy zillareel electrical cord reel, 50', 14-3, awg the flexzilla retractable extension cord reel comes pre-loaded with 50 feet of oil resistant cord, a lighted triple tap outlet and grounded 5 foot lead-in cord. The reel also contains a circuit breaker with reset button, adjustable cord stopper, power indicator light, and a swivel mounting bracket. The reel locks the cord out in 1 foot increments. The reel case is made of durable uv stabilized polypropylene and designed to store the extension cord when not in use. This retractable reel is ideal for general, commercial and industrial use. features: lighted triple tap outlet for plenty of capacity circuit breaker with reset button prevents breaker from tripping and blown fuses reset circuit at reel oil-resistant 14/3 awg sjtow cord exible in low temperatures and resists the effects of oil, water and sunlight cord locks out in 1 ft. Increments adjustable cord stopper ensures outlet is always within reach power indicator light grounded plug includes 5 ft. Lead-in cord swivel mounting bracket pivots in the direction of your work. Reel can be mounted to wall or ceiling recommended for dry, indoor locations culus listed max. Watts: 1625w max. Amps: 13a max. Voltage: 125v max. Hz: 60hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange16MORFS-12FL C62 45 NO BRAZE (NBFF6847-16-12)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/4 In. L (M10-125-8)
- BETA 1 FILTERS Air/Oil Separator replacement for 4930155111 / MANN FILTER (B1AS0006700)
- SKF SKF-6201Z/C3, Single Row Ball Brgs, 6201ZC3 (6201Z/C3)
- REELCRAFT Reelcraft, Static Discharge/Grounding Reel, 100ft Cable, w/100A Grounding Clamp on end (GA3100 N)
- REELCRAFT Reelcraft G 3050 Static Discharge/Grounding Reel, 50ft, w/100A Grounding Clamp on end (G 3050)
- COXREELS Spring Static Discharge Hand Crank (SDH-100)
- STEWART R. BROWNE MFG CO Coiled Cable w/REB Clamp and Lug (RAC 30)
- REELCRAFT Cable Reel, Spring, 50 ft, Red, HD (G 3050 Y)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8335FZ)
- COXREELS Cable Reel, 50 ft., Spring Return Drive (EZ-SD-50)
- Legacy Hose & Cable Reels