Shop All Grease Gun Accessories
Legacy
Extension, Flexible
Mfr # LCGA9040
Zoro # G0284977
original price:
$35.82
4% off
new price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 2,000 psi
- Outlet (In.) Nozzle
- Inlet (In.) 1/4 in (M)NPT
- Extension Type Flexible
- Accessory Type Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # LCGA9040
- Zoro # G0284977
- UPC # 092329360675
- Country of Origin United States
- Category Grease Gun Accessories
Details
Item | Extension |
Max. Pressure (PSI) | 2,000 psi |
Outlet (In.) | Nozzle |
Inlet (In.) | 1/4 in (M)NPT |
Extension Type | Flexible |
Accessory Type | Extension |
Product Type | Extension |
Description
Extension, Product Type Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY 3 oz Di-Electric Grease Tube Translucent (24703)
- KBC Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6212-ZZ KBC)
- VIAIR Male 1/4" NPT to 1/4" Compression Fittng (92837)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D (6AFH1)
- LEGACY Coupler, 3 Jaw (L2020)
- LEGACY Storage Box GREASE/CAULF TUBE(12pk) (LMGCB12)
- LEGACY Swivel, Z (LCZ)
- LEGACY Rigid Extension w/4-Jaw Coupler (L2455-GRA)
- LEGACY Grease Zerk Extractor (L5970)
- LEGACY Grease Gun Holder, 2-1/4 in., Steel (L2470)
- HERITAGE INDUSTRIAL PullOn Btn Hd Coupler 1/8-27NPT HD AL PL (H84475)
- Legacy Grease Gun Accessories