Shop All Grease and Oil Pump Accessories
Legacy
Extension, Angled Rigid
Mfr # LCGA9050
Zoro # G1670505
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Non-Drip Nozzle
- Outlet (In.) Nozzle
- Inlet (In.) 3/8 in (M)NPT
- Max. Pressure (PSI) 2000
- Flow Rate - Maximum 6 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # LCGA9050
- Zoro # G1670505
- UPC # 092329360682
- Country of Origin United States
- Category Grease and Oil Pump Accessories
Dimensions
Inlet Size | 3/8 in |
Details
Item | Angled Rigid Extension |
Includes | Non-Drip Nozzle |
Outlet (In.) | Nozzle |
Inlet (In.) | 3/8 in (M)NPT |
Max. Pressure (PSI) | 2000 |
Flow Rate - Maximum | 6 gpm |
Nozzle Operation | Manual |
Inlet Type | MNPT |
Max. Operating Pressure | 2,000 psi |
Description
Angled Rigid Extension, Includes Non-Drip Nozzle, Max. Operating Pressure 2,000 psi, Inlet Type MNPT, Inlet Size 3/8 in, Nozzle Operation Manual, Flow Rate - Maximum 6 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-110)
- CAMPBELL HAUSFELD Mini Filter, 1/4" NPT (MP513803AV)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554T)
- SATCO SOCKET RECS CONVRT 12.5"" (77621)
- LEGACY Tube, Suction (L3503)
- LUBESITE Oiler Brush, Round (803-10)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/8 In. (21EM18)
- LABEL SAFE Premium Pump Replacement Collar, Black (920301)
- LDI INDUSTRIES Brush, Shank (SB304-2)
- WESTWARD 4-Jaw Hydraulic Coupler with Ball Check (5NUE6)
- LUBESITE Oiler Brush, Flat (803-11)
- Legacy Grease and Oil Pump Accessories