Shop All Oil Metering
This Product is Discontinued
Legacy
Digital Oil Meter (Discontinued)
Mfr # LCG90112
Zoro # G1370117
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dial Graduation 0.01 pint/qt/L/gal
- Operating Pressure (PSI) 1,000 psi
- Extension Type 14 in Hose
- Inlet (In.) 1/2 NPT Swiveling Female Hose
- Flow Rate - Maximum 8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legacy
- MFR # LCG90112
- Zoro # G1370117
- UPC # 092329360798
- Country of Origin United States
- Category Oil Metering
Dimensions
Spout Outside Diameter | 1/2 in |
Details
Item | Digital Oil Meter |
Dial Graduation | 0.01 pint/qt/L/gal |
Operating Pressure (PSI) | 1,000 psi |
Extension Type | 14 in Hose |
Inlet (In.) | 1/2 NPT Swiveling Female Hose |
Flow Rate - Maximum | 8 gpm |
Description
Digital Oil Meter, Flow Rate - Maximum 8 gpm, Spout Outside Diameter 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.