Shop All Desks
Legacy
Desk Quad with Bookcase End, 46" D, 85" W, 42" H, Cherry, Melamine Laminate
Mfr # LSSDQUAD8546CH
Zoro # G0296648
product price: $1,808.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,808.99
Free 30-Day Returns
Key Features
- Type Desk Quad with Bookcase End
- Overall Width 85"
- Overall Depth 46"
- Overall Height 42"
- Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 85" |
Overall Depth | 46" |
Overall Height | 42" |
Width | 85" |
Height | 42" |
Details
Type | Desk Quad with Bookcase End |
Item | Legacy Stand Up Desk,Quad,w/Bkcase End |
Color | Cherry |
Material | Melamine Laminate |
Number of Drawers | 3 |
Color Top | Cherry |
Series | Legacy |
Top Material | Melamine Laminate |
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes four Stand Up Desks placed back-to-back and side-to-side with two Stand Up Bookcases placed at one end. Each Desk has a 34-inch kneespace. Each Lateral File includes three large locking full suspension file drawers that accept both letter and legal filing. The Desk has a 34-inch kneespace. Finished in an attractive Cherry laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Staverden Castle Peacock Sculptural Glass-Topped Table (KY4128)
- KENNEY MFG CAFE ROD 7/16"" 28-48 BRS (KN386/3)
- DEKORRA Artificial Rock - Riverbed Brown - Model 105 (105-RB)
- MONARCH SPECIALTIES Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, White, Contemporary (I 7750)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- Legacy Desks