Shop All Desks
Legacy
Desk/ 3 Lateral File Quad with Bookcase End, 46" D, 85" W, 42" H, Cherry, Melamine Laminate
Mfr # LSSD3LF8546CH
Zoro # G0296569
product price: $3,937.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,937.99
Free 30-Day Returns
Key Features
- Type Desk/ 3 Lateral File Quad with Bookcase End
- Overall Width 85"
- Overall Depth 46"
- Overall Height 42"
- Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 85" |
Overall Depth | 46" |
Overall Height | 42" |
Width | 85" |
Height | 42" |
Details
Type | Desk/ 3 Lateral File Quad with Bookcase End |
Item | StandUp Desk LatFile Quad,BookCase |
Color | Cherry |
Material | Melamine Laminate |
Number of Drawers | 3 |
Series | Legacy |
Color Top | Cherry |
Top Material | Melamine Laminate |
Description
StandUp Desk LatFile Quad,BookCase
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Faux Wood (493P47)
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive High Back Chair with Chrome Frame (21041ABK)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Satin Brass (01110788SB1)
- TRUE Cap Tube (851134)
- LEGACY Corner Desk, 72" D, 71" W, 29" H, Mahogany, Melamine Laminate (LLDSCR712447MH)
- LEGACY Credenza, 20" D, 60" W, 20" H, Mahogany (LCSLFBC6020MH)
- LEGACY Pedestal Desk, 77" D, 60" W, 29" H, Mahogany, Melamine Laminate (LLD603047MH)
- LEGACY L Shaped Desk, 30" D, 66" W, 29" H, Mahogany, Melamine Laminate (LLDS663047MH)
- LEGACY L Shaped Desk, 30" D, 60" W, 29" H, Cherry, Melamine Laminate (LLDS603047CH)
- LEGACY L Shaped Desk, 35" D, 71" W, 29" H, Cherry, Melamine Laminate (LLDS713547CH)
- BUSH 15.38 in D, 72" W, 43.13 in H, Hansen Cherry/Graphite Gray, Laminate Over Engineered Wood (WC24477A2)
- Legacy Desks