Shop All Quick Connect Fittings
This Product is Discontinued
Legacy
Coupler/Plug Kit, NPT, 1/4, Steel/Aluminum (Discontinued)
Mfr # A73456D-BG
Zoro # G0775783
This Product is Discontinued
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A73456D-BG
- Zoro # G0775783
- UPC # 092329131909
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Thread Size | 1/4"-18 |
Description
Quick Connect Hose Coupling Set, Industrial, Aluminum, Steel, Set, (3) Male; (1) Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.