Shop All Quick Connect Fittings
This Product is Discontinued
Legacy
Coupler/Plug Kit, NPT, 1/4, Steel/Aluminum (Discontinued)
Mfr # A73452D-BG
Zoro # G1200446
This Product is Discontinued
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A73452D-BG
- Zoro # G1200446
- UPC # 092329131893
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4"-18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling Set, Industrial, Aluminum, Steel, Set, (1) Male; (1) Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B84 V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (6A162)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 50 ft., Black (PTH150-50-G)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1607 ZZ PRX)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Female NPT (MP321000AV)
- LEGACY COUPLER TYPE C BLUE 1/4" FNPT (LMA72410C)
- LEGACY SWIVEL CONNECTOR 1/2" M NPTx1/2" FNPT (LMA9702-X)
- LEGACY Coupler/Plug Kit, 1/4, Steel/Aluminum (A72458C)
- LEGACY SWIVEL CONNECTOR 3/8" M NPT X 3/8" FNPT (LMA9701-X)
- LEGACY Flexzilla High Flow Ball Swivel Plug (LE98975)
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- PRIMEFIT Hi Flow Blow Gun - 12" Extension (BGEHF12)
- Legacy Quick Connect Fittings