Shop All Quick Connect Fittings
Legacy
Coupler/Plug Kit, 1/4, Steel/Aluminum
Mfr # A73457D
Zoro # G3350794
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A73457D
- Zoro # G3350794
- UPC # 092329133057
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4"-18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling Set, Industrial, Aluminum, Steel, Set, (3) Male; (2) Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38451-810)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- CLESCO PBCM-BS-100 Pillow Block Bearing (PBCM-BS-100)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE058MS1, Return Line, 60 micron, Outside-In (MF0062410)
- LEGACY CIPLER TYPE C 1/4" 14pc KIT (LMA72458C)
- LEGACY Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi (A73458D)
- LEGACY Quick Connect Plug, 1/4 in, 300 psi (A73430D-2pk)
- LEGACY COUPLER TYPE D RED 1/4" M NPT (LMA73420D)
- LEGACY 1/2 In. Ends (RP901500)
- LEGACY Flexzilla High Flow Ball Swivel Plug (LE98975)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E693)
- Legacy Quick Connect Fittings