Shop All Quick Connect Fittings
Legacy
Coupler/Plug Kit, 1/4, Steel/Aluminum
Mfr # A72458C
Zoro # G0415861
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A72458C
- Zoro # G0415861
- UPC # 092329133101
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Thread Size | 1/4"-18 |
Description
Quick Connect Hose Coupling Set, Tru-Flate-Automotive, Aluminum, Steel, Set, (6) Male; (4) Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (048T17D11009)
- CAMOZZI #P6510 04-06, Male Connector, 1/4" OD X 3/8" NPT (P6510 04-06)
- SMC Mechanical Valve, 2/3 Port, NPT 1/8" (VM130-N01-30RA-B)
- LUBRIMATIC Needle Nose Dispenser, 3/4in, 3000 psi, ST (05-045)
- LEGACY 1/2 In. Reusable Hose End Splicer (RP900500)
- LEGACY Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi (A71458B)
- LEGACY LED-IN HOSE HP 100'X5/8"" (HFZG5100YW)
- LEGACY Reusable End Ball Swivel - 1/4 In. Flexzilla Air (RP900250BS)
- LEGACY Coupler Plug, (F)NPT, 1/4, Aluminum (A72430C-BG)
- LEGACY SWIVEL CONNECTOR 1/2" M NPTx1/2" FNPT (LMA9702-X)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E699)
- Legacy Hose Fittings