Shop All Quick Connect Fittings
Legacy
Coupler/Plug Kit, 1/4, Steel/Aluminum
Mfr # A71458B
Zoro # G2017863
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum, Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A71458B
- Zoro # G2017863
- UPC # 092329133095
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Thread Size | 1/4"-18 |
Description
Quick Connect Hose Coupling Set, ARO, Aluminum, Steel, Set, (6) Male; (4) Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Oil Gun YSR-OEP (YSR-OEP)
- SEED SLIK Lubricant, 10 lb., Pail, Black (SLIKGRAPH-10#)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- NSK NSK-608-2Z, 600 Series Single Row Deep Groove Ball Bearing, 6082Z (608-2Z)
- LEGACY PLUG BALL SWIVEL 1/4 MNPT 1/4 BODY GREEN (LMA53440FZBS)
- LEGACY COUPLER HI-FLOW 1/4 FNPT 1/4 BODY GREEN (LMA53416FZ)
- LEGACY Legacy Mfg. Co. Rp900375Bs Reusable End Ball Swiv (RP900375BS)
- LEGACY Reusable End Swivel - 1/2 In. Flexzilla Air Hose (RP900500S)
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- LEGACY PLUG TYPE D RED 1/4" MNPT (LMA73440D-X)
- FOSTER Thru Socket, Hose Stem, 3/8"x3/8" (FS306)
- Legacy Quick Connect Fittings