Shop All Quick Connect Fittings
Legacy
Coupler Plug, (M)NPT, 1/4, Aluminum
Mfr # A72440C-BG
Zoro # G2830983
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A72440C-BG
- Zoro # G2830983
- UPC # 092329131350
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Overall Length | 1 5/8 in |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Aluminum, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 51" Outside Length, 2/3" Top Width, 1 Ribs (B48/5L510)
- DAYTON Motor Mounting Base (3M277)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3012)
- SUPER LUBE 1 oz Tube White (21010)
- LEGACY SWIVEL CONNECTOR 1/2" M NPTx1/2" FNPT (LMA9702-X)
- LEGACY Quick Coupler Body, (M)NPT, 1/4, Steel/Alum (A72420C-BG)
- LEGACY Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi (A71458B)
- LEGACY Coupler Plug, (F)NPT, 1/4, Aluminum (A72430C-BG)
- LEGACY Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi (A73458D)
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A71440B-BG)
- PREVOST 1/2" FNPT Steel Tapered Female Threaded Plug (URP 086203)
- Legacy Quick Connect Fittings