Shop All Quick Connect Fittings
Legacy
Coupler Plug, (M)NPT, 1/4, Aluminum
Mfr # A71440B-BG
Zoro # G2975332
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A71440B-BG
- Zoro # G2975332
- UPC # 092329131190
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 1/4" -18 |
Overall Length | 1 5/8 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, ARO, Aluminum, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM (36VF80)
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Closed (32XC11)
- GROTE Coiled Air 12 ft. Single Blue, W 6" Lead (81-0012-B)
- BESTORQ B36 V Belt, 39 in Outside Length, 5/8 in Top Width, 1 Ribs (B36)
- LEGACY 1/2 In. Ends (RP901500)
- LEGACY Flexzilla High Flow Ball Swivel Plug (LE98975)
- LEGACY PLUG TYPE D RED 1/4" MNPT (LMA73440D-X)
- LEGACY 1/2 In. Reusable Hose End Splicer (RP900500)
- LEGACY Hose Repair Kit, Brass, 3/8 In. (A1662K-BG-GRA)
- LEGACY Coupler Plug, (F)NPT, 1/4, Aluminum (A72430C-BG)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- Legacy Hose Fittings