Shop All Quick Connect Fittings
Legacy
Coupler Plug Kit, 1/4 in, 1/4"-18,300 psi
Mfr # A73458D
Zoro # G110831874
product price: $18.35
/pk 2, $9.18/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPT
- Color Red
- Interchange Type Industrial
- Material Aluminum, Steel
- Coupling Component Universal Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legacy
- MFR # A73458D
- Zoro # G110831874
- UPC # 092329133088
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Coupling Size | 1/4 in |
Thread Size | 1/4"-18 |
Hose Fitting Size | 1/4 in |
Details
Item | Coupler Plug Kit |
Connection Type | NPT |
Color | Red |
Interchange Type | Industrial |
Material | Aluminum, Steel |
Coupling Component | Universal Coupling |
For Use With | Industrial Interchange |
Max. Working Pressure @ 70 F | 300 psi |
Coupling Locking Type | Sleeve |
Number of Pieces in Set | 14 |
Description
Coupler Plug Kit, Industrial, Aluminum, Steel, Universal Coupling, NPT, Coupling Size 1/4 in, Package Quantity 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Motor, 1/5 HP, 208-230V, 1075 rpm, 48 Frame (51-23055-11)
- TRITAN Lockwasher, inch, For Use with N09 Locknut (W09)
- SMITHSNSUMER PRODUCTS 4OZ Bott Honing Fluid (HON1)
- BUNTING BEARINGS Sleeve Bearing, 1" I.D., 1-1/4" O.D., 2" L (EBCB162016)
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- LEGACY Coupler Plug, (M)NPT, 1/4, Aluminum (A71440B-BG)
- LEGACY Quick Coupler Body, (F)NPT, 1/4, Steel/Alum (A72410C-BG)
- LEGACY Coupler Plug, (F)NPT, 1/4, Aluminum (A72430C-BG)
- LEGACY Pro High Flow Coupler - Plug Kit, 1/4" (A53457FZ)
- LEGACY Legacy Mfg. Co. Rp900375Bs Reusable End Ball Swiv (RP900375BS)
- PREVOST 1/2" MNPT Steel Tapered Male Threaded Plug (URP 066253)
- Legacy Quick Connect Fittings